K23 - 3/16" Screw Holding Screwdriver, 3"

Klein Tools

  • $11.64 (Each)
  • $11.64 (Each)

  • $69.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K23
Manufacturer
Klein Tools
Manufacturer's Part Number
K23
Description
3/16" Screw Holding Screwdriver, 3"
Getting That Screw to Stay Put While You Get It In Place Is Much Easier With Klein'S Slotted Screw-Holding Screwdriver. Positive Gripping Action Holds, Starts, and Drives Slotted Screws In Awkward, Hard-to-Reach Places. The Smooth Comfordome Handle Fits Comfortably In The Palm Of The Hand. The Red Handle Makes This Tool Easily Identifiable.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644321061 / 00092644321061
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.64 (Each)
Standard Packaging
$69.84 (Per 6)
Resources
Images
 
 
K23 - Small Image
 
K23 - Large Image
 
K23 - Video
Attachments
 
 
K23 - Specification Sheet
Other Links
 
 
K23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
5.25" (13.3 cm)
Descriptions
Product Type
3/16" Screw Holding Screwdriver 3"
Long Description
Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
Description
3/16" SCREW HOLDING SCREWDRIVER, 3"
Features
Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
extra long description
KLEIN K23 3/16" Screw Holding Screw
Additional Information
media
Yes
Tip Size
3/16" (4.8 mm)
Shank Length
3" (7.6 cm)
Shank Type
Round
tip type
Screw Holding
Manufacturer Information
Brand
Klein Tools
GTIN
00092644321061
UPC
092644321061
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.80 oz (22.7 g)
Weight per each
0.05
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat