K33850 - Bit Holder Keychain Set, 5-Piece

Klein Tools

  • $18.20 (Each)
  • $18.20 (Each)

  • $109.20 (Per 6)

In-Stock: 170 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K33850
Manufacturer
Klein Tools
Manufacturer's Part Number
K33850
Description
Bit Holder Keychain Set, 5-Piece
Klein Tools Bit Holder Keychain Set Keeps 1/4-Inch Hex Bits Securely Stored and Easily Accessible. Each Bit Holder Features Colored Bands For Fast Identification, and The Durable Keychain Clips Easily to Belts, Tool Pouches, and Bags. Individual Holders Keep Bits Separated For Fast Selection and Increased Efficiency On The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644329678 / 00092644329678
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.20 (Each)
Standard Packaging
$109.20 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
170
Resources
Images
 
 
K33850 - Large Image
 
K33850 - Small Image
 
K33850 - Large Image
 
K33850 - Large Image
 
K33850 - Large Image
 
K33850 - Large Image
Attachments
 
 
K33850 - Specification Sheet
Other Links
 
 
K33850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALUMINUM ALLOY
Material, Color, and Finish
Color
Black
Finish
Anodized Black
Dimensions and Weight
Overall Length
4.99" (12.6 cm)
Descriptions
Description
BIT HOLDER KEYCHAIN SET, 5-PIECE
Extra Long Description
KLE K33850 Carabiner Bit Holder Set
Long Description
Klein Tools Bit Holder Keychain Set keeps 1/4-Inch hex bits securely stored and easily accessible. Each bit holder features colored bands for fast identification, and the durable keychain clips easily to belts, tool pouches, and bags. Individual holders keep bits separated for fast selection and increased efficiency on the job.
Product Type
Carabiner Bit Holder Set, 5-Piece
Special Features
Auto-Lock Collar
Additional Information
Drive Size
1/4"
Head Type
Hex
Included
(4) Keychain Bit Holders, (1) Carabiner, (1) #2 Phillips 2" Bit
Number Of Pieces
5
Overall Height
0.68" (1.5 cm)
Overall Width
1.97" (5 cm)
Tip Size
—
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K33850
GTIN
00092644329678
UPC
092644329678
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Bit Holder
Packaging
Weight
2.1 oz (59 g)
Weight per each
0.131
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat