K34 - Slotted Screw Holding Screwdriver 4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K34
Manufacturer
Klein Tools
Manufacturer's Part Number
K34
Description
Slotted Screw Holding Screwdriver 4"
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644321085 / 00092644321085
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K34 - Small Image
 
K34 - Large Image
 
K34 - Video
Attachments
 
 
K34 - Specification Sheet
Other Links
 
 
K34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Product Type
Slotted Screw Holding Screwdriver
Slotted Screw-Holding Screwdriver
Long Description
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 in Tip Size, 7-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.10 lb
Features
Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
Short Description
Slotted Screw-Holding Screwdriver, Steel, 6"
Description
SLOTTED SCREW HOLDING SCREWDRIVER 4"
Additional Information
Tip Size
1/4 in;6.4 mm
Tip Style
Slotted
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
media
Yes
tip type
Screw Holding
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K34
GTIN
00092644321085
UPC
092644321085
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.10 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K34.
Jump To:

Similar Items

Similar items are close alternatives to K34, though they may not be 100% alike.

The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver Is Designed With Posi...
  • Our Part #: 6024K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6024K
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($77.04) ·
6024K - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.84

Each

QTY:
Each
Add
Getting That Screw to Stay Put While You Get It In Place Is Much Easier With Kle...
  • Our Part #: K23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K23
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($69.84) ·
K23 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.64

Each

QTY:
Each
Add
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 9-3/4 ...
  • Our Part #: K36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K36
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K36 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein K38 SL Screw Holding Screwdri
  • Our Part #: K38
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K38
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K38 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
3/16" SL Screw Holding Screwdriver
  • MFR Part #: K28
  • GTIN: 00092644321078
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat