KHH56220 - Hardhat Headlamp/Magnetic Work Light

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KHH56220
Manufacturer
Klein Tools
Manufacturer's Part Number
KHH56220
Description
Hardhat Headlamp/Magnetic Work Light
Klein Tools' Headlamp Magnetic Work Light'S Bracket Is Specifically Designed to Attach to Klein® Hard Hats Quickly With No Cumbersome Strap. The Bracket Allows A 62-Degree Tilt to Direct The Light Exactly Where It Is Needed. It Also Contains A Magnet On Back to Enable This Light to Double As A Work Light. The Headlamp / Work Light Has Two Modes: Spotlight or Floodlight, Depending On The Necessary Required Focus.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560439 / 00092644560439
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KHH56220 - Small Image
 
KHH56220 - Large Image
 
KHH56220 - Large Image
 
KHH56220 - Large Image
 
KHH56220 - Large Image
 
KHH56220 - Large Image
 
KHH56220 - Large Image
 
KHH56220 - Video
Other Links
 
 
KHH56220 - Other
 
KHH56220 - Other
 
KHH56220 - Other
 
KHH56220 - Other
 
KHH56220 - Other
 
KHH56220 - Other
Attachments
 
 
KHH56220 - Specification Sheet
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
ABS
Dimensions and Weight
Diameter
Overall Length
2.5" (6.4 cm)
Descriptions
Description
HARDHAT HEADLAMP/MAGNETIC WORK LIGHT
Product Type
Headlamp / Magnetic Work Light
Long Description
Klein Tools' Headlamp Magnetic Work Light's bracket is specifically designed to attach to Klein® Hard Hats quickly with no cumbersome strap. The bracket allows a 62-Degree tilt to direct the light exactly where it is needed. It also contains a magnet on back to enable this light to double as a work light. The headlamp / work light has two modes: spotlight or floodlight, depending on the necessary required focus.
Special Features
Magnetic Bracket to Attach to Klein Hard Hat; 62° Tilt
extra long description
KLEIN KHH56220 Headlamp / Magnetic
Additional Information
Overall Width
1.7"" (4.3 cm)
Overall Height
2.25" (5.7 cm)
included
Batteries
bulb type
LED
Temperature Range
Operating Temperature 32° to 113° F (0° to 45° C), Storage Temperature 14° to 131° F (-10° to 55° C)
lumens
Spotlight: 150; Floodlight: 50
battery life
Spotlight: 6 hr; Floodlight: 10 hr
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KHH56220
GTIN
00092644560439
UPC
092644560439
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Headlamp
Availability
Status
Inactive
Packaging
Weight
3.4 oz
Weight per each
0.3
Carton
1
Package
8
Uses, Certifications, and Standards
standard
ETL, UL Listed
Application
Headlamp, Work Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat