KT155HD - 6-In-1 Lineman'S Ratcheting Wrench, Heavy-Duty

Klein Tools

  • $127.19 (Each)
  • $127.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KT155HD
Manufacturer
Klein Tools
Manufacturer's Part Number
KT155HD
Description
6-In-1 Lineman'S Ratcheting Wrench, Heavy-Duty
The Klein Tools' Heavy-Duty Ratcheting Lineman'S Wrench Is Great For Utility Work. Its 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch Combination Square Socket Works With The Most Common Utility Hardware. It Also Features Two Popular Wrench Sizes: 3/4-Inch and 9/16-Inch.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680274 / 00092644680274
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.19 (Each)
Carton
$127.19 (Each)
Resources
Images
 
 
KT155HD - Small Image
 
KT155HD - Large Image
 
KT155HD - Large Image
 
KT155HD - Large Image
 
KT155HD - Large Image
 
KT155HD - Large Image
 
KT155HD - Large Image
 
KT155HD - Large Image
 
KT155HD - Video
360 Images
 
 
KT155HD - 360 Image
Attachments
 
 
KT155HD - Specification Sheet
Other Links
 
 
KT155HD - Other
 
KT155HD - Other
 
KT155HD - Other
 
KT155HD - Other
 
KT155HD - Other
 
KT155HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12" (30.5 cm)
Size
Square: 3/4”, 13/16”, 1”, 1-1/8”; Hex: 9/16", 3/4"
Descriptions
Description
6-IN-1 LINEMAN'S RATCHETING WRENCH, HEAVY-DUTY
Long Description
The Klein Tools' Heavy-Duty Ratcheting Lineman's Wrench is great for utility work. Its 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch combination square socket works with the most common utility hardware. It also features two popular wrench sizes: 3/4-Inch and 9/16-Inch.
Product Type
6-In-1 Lineman'S Wrench, Heavy Duty
extra long description
KLEIN KT155HD 6-in-1 Lineman's Wren
Features
The Klein Tools' Heavy-Duty Ratcheting Lineman's Wrench is great for utility work. Its 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch combination square socket works with the most common utility hardware. It also features two popular wrench sizes: 3/4-Inch and 9/16-Inch.
Additional Information
Number of Points
8
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KT155HD
GTIN
00092644680274
UPC
092644680274
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.1 lb (1.0 kg)
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Application
Pole Hardware Installation and Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat