KT223X4INS - Lineman'S Insulating 4-In-1 Box Wrench

Klein Tools

  • $56.33 (Each)
  • $56.33 (Each)

  • $168.99 (Per 3)
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
KT223X4INS
Manufacturer
Klein Tools
Manufacturer's Part Number
KT223X4-INS
Description
Lineman'S Insulating 4-In-1 Box Wrench
The Klein Tools Lineman'S Insulating 4-In-1 Box Wrench Is The Only Double Ended 4-In-1 Wrench On The Market to Meet The Astm Standard 1000V Rating. It Features A Transparent Handle That Shows The Metal Ends Of The Wrench Are Not Touching. The Solid, Durable Wrench Features Four 12 Point Socket Sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680281 / 00092644680281
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.33 (Each)
Standard Packaging
$168.99 (Per 3)
Resources
Images
 
 
KT223X4INS - Small Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Video
360 Images
 
 
KT223X4INS - 360 Image
Attachments
 
 
KT223X4INS - Specification Sheet
Other Links
 
 
KT223X4INS - Other
 
KT223X4INS - Other
 
KT223X4INS - Other
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
1/2", 9/16" 5/8", 3/4"
Overall Length
9" (22.9 cm)
Descriptions
Description
LINEMAN'S INSULATING 4-IN-1 BOX WRENCH
Product Type
Lineman'S Insul. 4-In-1 Box Wrench
extra long description
KLEIN KT223X4-INS Lineman's Insul.
Features
The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Long Description
The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Special Features
Battery Status Indicators, Rugged Chassis, Smart Battery Protection, Qualcomm® Quick Charge™ 3.0 Technology
Additional Information
Overall Height
1.5 (3.8 cm)Overall Length13 (33 cm)
Number of Points
12
Overall Width
4 (10.2 cm)Size_Name0.18 to 0.60" Cable DiameterSpecial FeaturesHot LatchSpringYStyle_NameSafe Load 5000 lbSwing LatchNTypeParallel Jaw GripWeight3.8 lb (1.7 kg) AD6.027720201102C09264447753900092644477539KT460027111712Brand NameKlein ToolsApplicationFirmly Grip Insulated Cables and ConductorsCable Diameter0.3 to 0.8" (7.62 to 20.3 mm)Cable TypeACSRConfigurationSpringHot LatchNJaw Length5 (12.7 cm)
Shelf Life
Charge Every 3 Months
Jaw Type
Round - Serrated
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KT223X4-INS
GTIN
00092644680281
UPC
092644680281
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Rechargeable Battery
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
standard
CE, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat