L1412 - 5-In-1 NM Romex Cable Ripper/Wire Stripper

Klein Tools

  • $15.42 (Each)
  • $15.42 (Each)

  • $92.52 (Per 6)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1412
Manufacturer
Klein Tools
Manufacturer's Part Number
L1412
Description
5-In-1 NM Romex Cable Ripper/Wire Stripper
Klein Tools 5-In-1 NM Cable Multi-Tool Is Engineered For Efficiency, Versatility and Compact Carry. After Cutting The Wire to Length, This Convenient Tool Performs Every Task to Prepare Wire For Plugs and Light Switches. Colored Bright Orange, Making Them Easy to Find In A Tool Box or Low Light Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644340727 / 00092644340727
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.42 (Each)
Standard Packaging
$92.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Other Links
 
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
Images
 
 
L1412 - Small Image
 
L1412 - Large Image
Attachments
 
 
L1412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5-IN-1 NM ROMEX CABLE RIPPER/WIRE STRIPPER
Extra Long Description
KLE L1412 5-in-1 NM Cable Multi-Too
Long Description
Klein Tools 5-in-1 NM Cable Multi-tool is engineered for efficiency, versatility and compact carry. After cutting the wire to length, this convenient tool performs every task to prepare wire for plugs and light switches. Colored bright orange, making them easy to find in a tool box or low light environments.
Product Type
5-In-1 NM Cable Multi-Tool
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
L1412
GTIN
00092644340727
UPC
092644340727
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.088
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
5 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

* All prices subject to change.

Begin Live Chat