LBL100 - Laser Level With Bubble Vials, Magnetic

Klein Tools

  • $50.71 (Each)
  • $50.71 (Each)

  • $202.84 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBL100
Manufacturer
Klein Tools
Manufacturer's Part Number
LBL100
Description
Laser Level With Bubble Vials, Magnetic
The Klein Tools Laser Line Bubble Level LBL100 Projects A High Power Horizontal Laser Line and Spot Parallel to The Base That Reaches Up to 75-Foot (22.9 M). Use The Laser to Align Ceiling Tiles, Floor Tile, Studs, Wood, Saws, and More. Three Easy to Read Vials Identify Horizontal and Cross At 0-Degree Level and Vertical At 90-Degree. The Strong Rare-Earth Magnets In The Base Of The Level Attach to The Included Leveling Stand and Other Ferromagnetic Surfaces. The Top Features A V-Groove to Fit The Contour
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644692093 / 00092644692093
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.71 (Each)
Standard Packaging
$202.84 (Per 4)
Resources
Images
 
 
LBL100 - Small Image
 
LBL100 - Large Image
 
LBL100 - Large Image
 
LBL100 - Large Image
 
LBL100 - Large Image
 
LBL100 - Large Image
 
LBL100 - Large Image
 
LBL100 - Video
Attachments
 
 
LBL100 - Specification Sheet
Other Links
 
 
LBL100 - Other
 
LBL100 - Other
 
LBL100 - Other
 
LBL100 - Other
 
LBL100 - Other
 
LBL100 - Other
 
LBL100 - Other
 
LBL100 - Other
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
Cast Aluminum
Dimensions and Weight
Overall Length
7.3" (18.5 cm)
Descriptions
Product Type
Laser Line Bubble Level
extra long description
KLEIN LBL100 Laser Line Bubble Leve
Features
The Klein Tools Laser Line Bubble Level LBL100 projects a high power horizontal laser line and spot parallel to the base that reaches up to 75-Foot (22.9 m). Use the laser to align ceiling tiles, floor tile, studs, wood, saws, and more. Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong Rare-Earth magnets in the base of the level attach to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour
Description
LASER LEVEL WITH BUBBLE VIALS, MAGNETIC
Long Description
The Klein Tools Laser Line Bubble Level LBL100 projects a high power horizontal laser line and spot parallel to the base that reaches up to 75-Foot (22.9 m). Use the laser to align ceiling tiles, floor tile, studs, wood, saws, and more. Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong Rare-Earth magnets in the base of the level attach to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour
Special Features
1/4-20 Threaded Hole for Tripod, Cross Bubble Vial, Leveling Base Included, Magnetic Mounting, V-groove
Additional Information
media
Yes
Overall Width
0.85" (2.2 cm)
Overall Height
1.84" (4.7 cm)
Number of Vials
3
included
Batteries;Level;Leveling Stand
Accuracy
Spot: +/-0.02" (+/-0.5 mm) at 39.4" (1 m) from Level;Vials: 0.043°
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
LBL100
GTIN
00092644692093
UPC
092644692093
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Laser and Bubble
Availability
Status
Inactive
Packaging
Weight
15.6 oz (442 g)
Weight per each
0.64
Carton
1
Package
4
Uses, Certifications, and Standards
standard
IEC60825-1
Application
Layout Applications Requiring Level and Plumb Checks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat