MM1000 - Electronic Multimeter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM1000
Manufacturer
Klein Tools
Manufacturer's Part Number
MM1000
Description
Electronic Multimeter
Kleintools'Testandmeasurementlinewasexclusivelydesignedfromthegroundup-Byelectriciansforelectricians.This Klein Tools Multimeter Is Great For Both Electrical and Hvac Work It Measures Both Ac and DC Current and Voltage. It Also Features A Max/Min/Relative Reading Function For Quick Troubleshooting In The Field. A Data Hold Feature Saves Those Measurements For Later Viewing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644691522 / 00092644691522
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM1000 - Large Image
 
MM1000 - Small Image
 
MM1000 - Small Image
 
MM1000 - Large Image
Other Links
 
 
MM1000 - Other
 
MM1000 - Other
Attachments
 
 
MM1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.875" (48 mm)
Height
7" (178 mm)
Width
3.5" (89 mm)
Descriptions
Description
ELECTRONIC MULTIMETER
Long Description
KleinTools'TestandMeasurementlinewasexclusivelydesignedfromthegroundup-byelectriciansforelectricians.This Klein Tools multimeter is great for both electrical and HVAC work It measures both AC and DC current and voltage. It also features a Max/Min/Relative reading function for quick troubleshooting in the field. A data hold feature saves those measurements for later viewing.
Product Type
Electricians Multimeter
extra long description
KLEIN MM1000 Electricians Multimete
Additional Information
Safety Rating
CAT IV 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM1000
GTIN
00092644691522
UPC
092644691522
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.38
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM1000.
Jump To:

Similar Items

Similar items are close alternatives to MM1000, though they may not be 100% alike.

Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In...
  • Our Part #: MM600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.26) ·
MM600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.26

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat