MM325 - Digital Multimeter, Manual-Ranging, 600V

Klein Tools

  • $39.05 (Each)
  • $39.05 (Each)

Availability: In Stock Locally
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
MM325
Manufacturer
Klein Tools
Manufacturer's Part Number
MM325
Description
Digital Multimeter, Manual-Ranging, 600V
Klein Tools MM325 Multimeter Is A Manual-Ranging Multimeter That Measures Ac/DC Voltage, DC Current, and Resistance. It Can Also Test Batteries, Diodes, and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644693731 / 00092644693731
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.05 (Each)
Resources
Images
 
 
MM325 - Large Image
 
MM325 - Small Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Large Image
 
MM325 - Video
360 Images
 
 
MM325 - 360 Image
Attachments
 
 
MM325 - Specification Sheet
Other Links
 
 
MM325 - Other
 
MM325 - Other
 
MM325 - Other
 
MM325 - Other
 
MM325 - Other
 
MM325 - Other
 
MM325 - Other
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
ABS and Electrical Components
Material, Color, and Finish
Color
Orange/ Black
Dimensions and Weight
Overall Length
6.41" (16.2 cm)
Descriptions
Features
Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Product Type
Digital Multimeter, Manual 600V
extra long description
KLEIN MM325 Digital Multimeter, Man
Description
DIGITAL MULTIMETER, MANUAL-RANGING, 600V
Special Features
Lead Alert; Backlight; Auto Power-Off; Data Hold
Long Description
Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Additional Information
media
Yes
Temperature Range
Overall Height
1.83" (4.6 cm)
display
2000 Count LCD
Overall Width
3.13" (7.9 cm)
Voltage
600V AC/DC
functions
Measures up to 600V AC/DC Voltage, 10A DC Current, 2MO Resistance, Tests Batteries, Diodes, and Continuity
included
Multimeter, Test Leads with CAT III/CAT IV Safety Caps, Instructions, 2 x AAA Batteries
Accuracy
Voltage +/- 2%
Capacitance
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM325
GTIN
00092644693731
UPC
092644693731
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL MULTIMETER
Packaging
Weight
8.8 oz (250 g)
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V; CE and UKCA Certified
Application
Testing and Measuring Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM325.
Jump To:

Similar Items

Similar items are close alternatives to MM325, though they may not be 100% alike.

Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In ...
  • Our Part #: MM300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MM300
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MM300 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat