MM450 - Slim Digital Multimeter, TRMS Auto Ranging, 600V

Klein Tools

  • $82.79 (Each)
  • $82.79 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM450
Manufacturer
Klein Tools
Manufacturer's Part Number
MM450
Description
Slim Digital Multimeter, TRMS Auto Ranging, 600V
Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644693755 / 00092644693755
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.79 (Each)
Resources
Images
 
 
MM450 - Large Image
 
MM450 - Small Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Large Image
 
MM450 - Video
360 Images
 
 
MM450 - 360 Image
Attachments
 
 
MM450 - Specification Sheet
Other Links
 
 
MM450 - Other
 
MM450 - Other
 
MM450 - Other
 
MM450 - Other
 
MM450 - Other
 
MM450 - Other
 
MM450 - Other
 
MM450 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS, Electrical Components
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Description
SLIM DIGITAL MULTIMETER, TRMS AUTO RANGING, 600V
Product Type
Slim Digital Multimeter, 600V, Temp
extra long description
KLEIN MM450 Slim Digital Multimeter
Features
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea
Long Description
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea
Special Features
Slim Profile; Lead-Alert; High-Visibility Display with Optical Sensor; Auto-Range; Min/Max Measurements; Auto Power-Off; Data-Hold
Additional Information
media
Yes
Overall Width
3.14" (8 cm)
Capacitance
400 µF
display
4000 Count LCD
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Overall Height
1.09" (2.8 cm)
Voltage
600V AC/DC
functions
Measures up to 600V AC/DC Voltage, 10A AC/DC Current and 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes and Continuity
included
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries
Accuracy
See Instructions
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM450
GTIN
00092644693755
UPC
092644693755
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL MULTIMETER
Packaging
Weight
9.1 oz (258 g)
Weight per each
1.14
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V; CE and UKCA Certified
Application
Testing and Measuring Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat