MM600 - Digital Multimeter, Auto-Ranging, 1000V

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM600
Manufacturer
Klein Tools
Manufacturer's Part Number
MM600
Description
Digital Multimeter, Auto-Ranging, 1000V
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In Length, 3.54 In Width, 2.10 In Height, 1 to 500 KHZ, 14.6 Oz
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690228 / 00092644690228
Weight per unit
0.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Wichita
0
All Stores
0
Resources
Other Links
 
 
MM600 - Other
 
MM600 - Other
 
MM600 - Other
 
MM600 - Other
 
MM600 - Other
Images
 
 
MM600 - Small Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Video
Attachments
 
 
MM600 - Specification Sheet
Specifications Sheets
 
 
MM600 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.10 in;53.3 mm
Length
7.02 in;178.3 mm
Overall Length
7" (17.8 cm)
Width
3.54 in;89.9 mm
Descriptions
Description
DIGITAL MULTIMETER, AUTO-RANGING, 1000V
Extra Long Description
KLE MM600 Digital Multimeter Auto-R
Features
This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of metersloaded with innovative, time-saving features.
Long Description
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 x AAA Alkaline Battery, 7.02 in Length, 3.54 in Width, 2.10 in Height, 1 to 500 KHz, 14.6 oz
Product Type
Digital Multimeter
Short Description
Digital Multimeter, LCD, 1000 V, 2 x AAA battery
Special Features
Function Selector Switch;Test Lead Input Jacks
Additional Information
Battery Type
2 x AAA Alkaline
Capacitance
1000 F
Capacitance Measurement Accur
±5.0% +5
Capacitance Measurement Resol
1 F
Current Accuracy
±2.0% +5 (AC Current);±1.5% +3 (DC Current)
Current Measurement
10 A
Current Measurement Resolutio
10 A
Display
4000 Count LCD
Display Type
LCD
Function Measured
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
Functions
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40M resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity
Included
Carrying Case, Test Leads, Thermocouple, Batteries, and User Manual
Media
Yes
Multimeter Type
Digital
Overall Height
2.09" (5.3 cm)
Overall Width
3.55" (9 cm)
Resistance
40 M
Resistance Measurement Accura
±2.0% +10
Resistance Measurement Resolu
10 K
Safety Category Level
CAT III;CAT IV
Temperature Measurement
0 to 1000 °F;-18 to 538 °C
Temperature Measurement Accur
±(3.0% +9°F);±(3.0% +5°C)
Temperature Measurement Resol
1°C;1°F
Temperature Range
0° - 1000°F (-18° - 538°C)
Voltage
1000 V DC;1000V AC
Voltage Accuracy
±1.5% +5 (V AC);±1.2% +3 (V DC)
Voltage Measurement
1000 V
Voltage Measurement Resolutio
1 V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM600
GTIN
00092644690228
UPC
092644690228
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
14.6 oz;414 g
Weight per each
0.913
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 to 500 KHz
Standard
CAT III 1000V;CAT IV 600V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MM600.
Jump To:

Similar Items

Similar items are close alternatives to MM600, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat