MM600700 - 6X32 500MA 1000V Fuse

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MM600700
Manufacturer
Klein Tools
Manufacturer's Part Number
69034
Description
6X32 500MA 1000V Fuse
Replacement Fuse For Use With Klein Tools' MM600, MM700, and MM720 Multimeters. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
092644690341 / 00092644690341
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM600700 - Small Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Video
Attachments
 
 
MM600700 - Specification Sheet
Other Links
 
 
MM600700 - Other
Descriptions
Description
6X32 500MA 1000V FUSE
Long Description
Replacement fuse for use with Klein Tools' MM600, MM700, and MM720 Multimeters. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Product Type
Fuse 10X38 10A 1000V-MM600/700
extra long description
KLEIN 69034 FUSE 10X38 10A 1000V-MM
Features
Replacement fuse for use with Klein Tools' MM600 and MM700 Multimeters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Additional Information
Fuse Type
10x38 10A 1000V
for use with
MM600, MM700, MM720
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69034
GTIN
00092644690341
UPC
092644690341
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
0 oz (1 g)
Weight per each
0.002
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of MM600700.
Jump To:

Similar Items

Similar items are close alternatives to MM600700, though they may not be 100% alike.

Replacement Fuse For Use With The MM300 and MM325 Multimeters. Store As A Spare ...
  • Our Part #: 69031
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 69031
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
69031 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Replacement Fuse For Use With Klein Tools' MM300, MM325, MM400, MM420, and MM450...
  • Our Part #: 69032
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 69032
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
69032 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Replacement Fuse, 6 X 32, 500MA, 1000V
  • Our Part #: 69035
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 69035
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
69035 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
FUSE 5X20 500MA 600V MM400
  • MFR Part #: 69033
  • GTIN: 00092644690334
  • Manufacturer: Klein Tools
11A Replacement Fuse
  • MFR Part #: 69191
  • GTIN: 00092644691911
  • Manufacturer: Klein Tools
440mA Replacement Fuse
  • MFR Part #: 69192
  • GTIN: 00092644691928
  • Manufacturer: Klein Tools
MM100 Replacement Fuse Kit
  • MFR Part #: 69193
  • GTIN: 00092644691935
  • Manufacturer: Klein Tools
MM200 Replacement Fuse Kit
  • MFR Part #: 69194
  • GTIN: 00092644691942
  • Manufacturer: Klein Tools
There were no add-on items found for MM600700.

* All prices subject to change.

false