NCVT2 - Dual Range Non-Contact Voltage Tester

Klein Tools

  • $22.50 (Each)
  • $22.50 (Each)

  • $270.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT2
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-2
Description
Dual Range Non-Contact Voltage Tester
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690020 / 00092644690020
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Standard Packaging
$270.00 (Per 12)
Resources
Images
 
 
NCVT2 - Small Image
 
NCVT2 - Large Image
 
NCVT2 - Large Image
 
NCVT2 - Large Image
 
NCVT2 - Large Image
 
NCVT2 - Video
Specifications Sheets
 
 
NCVT2 - Specification Sheet
Attachments
 
 
NCVT2 - Specification Sheet
Other Links
 
 
NCVT2 - Other
 
NCVT2 - Other
 
NCVT2 - Other
 
NCVT2 - Other
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
12 to 1000 V ac
Dimensions and Weight
Height
1 in;25.4 mm
Length
5.5 in;139.7 mm
Width
0.719 in;18.3 mm
Overall Length
5.50" (14 cm)
Descriptions
Product Type
Non-Contact Voltage Tester
Description
DUAL RANGE NON-CONTACT VOLTAGE TESTER
Long Description
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 in Height, 5.5 in Length, 0.719 in Width, 0.8 oz
Features
This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected.
Short Description
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
Special Features
50 - 500 Hz Low-Pitched Pulsing Beeping Sound; Blue LED Turns Off and Red LED Blinks (Approximately 2x Per Second)
extra long description
KLEIN NCVT-2 Dual Range Non-Contact
Additional Information
Display Type
LED
Battery Chemistry Type
Alkaline
Power Source
Battery
Number of Batteries
2
Battery Included
Yes
Indication Type
Visual
for use with
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
includes
(2) Alkaline 1.5V AAA Battery
Standards Met
CE Certified;cUlus Listed
package quantity
12 PK;1 CT
media
Yes
included
(2) Alkaline 1.5V AAA Batteries
Overall Width
0.72" (1.8 cm)
Overall Height
1.00" (2.5 cm)
Voltage
12 - 1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-2
GTIN
00092644690020
UPC
092644690020
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.8 oz;22.7 g
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 500 Hz
Application
Security;Entertainment;Communications;Environmental Control;Irrigation Systems
standard
CAT IV 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat