NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac

Klein Tools

  • $37.84 (Each)
  • $37.84 (Each)

  • $454.08 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT2P
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT2P
Description
Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644692321 / 00092644692321
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.84 (Each)
Standard Packaging
$454.08 (Per 12)
Resources
Images
 
 
NCVT2P - Small Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Video
360 Images
 
 
NCVT2P - 360 Image
Attachments
 
 
NCVT2P - Specification Sheet
Other Links
 
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Dimensions and Weight
Overall Length
5.82" (14.8 cm)
Descriptions
extra long description
KLEIN NCVT2P Dual Range Non-Contact
Features
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.
Product Type
Dual Range Non-Contact Volt Tester
Description
DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC
Long Description
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.
Special Features
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
media
Yes
Overall Height
0.86" (2.2 cm)
Overall Width
1.09" (2.8 cm)
battery life
142 hr
included
NCVT; Batteries
Voltage
Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT2P
GTIN
00092644692321
UPC
092644692321
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual Range
Packaging
Weight
1.7 oz (48.1 g)
Weight per each
0.052
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CAT IV 1000V
Application
Non-Contact Detection and Testing of AC Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat