NCVT4IR - Noncontact Voltage Tester W Infrared Thermometer

Klein Tools

  • $52.88 (Each)
  • $52.88 (Each)

  • $423.04 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT4IR
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-4IR
Description
Noncontact Voltage Tester W Infrared Thermometer
Klein Tools NCVT-4IR Is A Voltage Tester That Provides Non-Contact Determination Of Ac Voltage In Cables, Cords, Circuit Breakers, Switches, Outlets and Wires As Well As Infrared (Ir) Thermometer Measurements, Making It The Perfect Choice For Hvac Professionals.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644690617 / 00092644690617
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.88 (Each)
Standard Packaging
$423.04 (Per 8)
Resources
Images
 
 
NCVT4IR - Small Image
 
NCVT4IR - Large Image
 
NCVT4IR - Large Image
 
NCVT4IR - Large Image
 
NCVT4IR - Large Image
 
NCVT4IR - Large Image
 
NCVT4IR - Large Image
 
NCVT4IR - Video
360 Images
 
 
NCVT4IR - 360 Image
Attachments
 
 
NCVT4IR - Specification Sheet
Other Links
 
 
NCVT4IR - Other
 
NCVT4IR - Other
 
NCVT4IR - Other
 
NCVT4IR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.25" (15.9 cm)
Descriptions
Product Type
Non-Contact Volt Tester/Thermometer
extra long description
KLEIN NCVT-4IR Non-Contact Volt Tes
Features
Klein Tools NCVT-4IR is a voltage tester that provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals.
Description
NONCONTACT VOLTAGE TESTER W INFRARED THERMOMETER
Long Description
Klein Tools NCVT-4IR is a voltage tester that provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals.
Special Features
: IR Thermometer, Laser Pointer, LCD, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
media
Yes
Overall Height
1.19" (3 cm)
Overall Width
1.25" (3.2 cm)
Voltage
12 - 1000V AC
voltage range
12 to 1000V AC
battery life
Average: 134 hr; Continuous IR: 64 hr
included
NCVT; Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-4IR
GTIN
00092644690617
UPC
092644690617
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Non-Contact
Packaging
Weight
2.00 oz (57.00 g)
Weight per each
0.112
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CAT IV 1000V
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat