NCVT5KIT - Electrical Tester Kit W/ Dual-Range NCVT and GFC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT5KIT
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT5KIT
Description
Electrical Tester Kit W/ Dual-Range NCVT and GFC
The NCVT5KIT Includes A Dual-Range Non-Contact Voltage Tester With Laser Pointer and A Gfci Receptacle Tester. The NCVT-5A Automatically Detects and Indicates Voltage (12 - 1000V) Allowing Broad Application. The RT210 Will Troubleshoot The Most Common Wiring Problems In Standard and Gfci Receptacles.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644692369 / 00092644692369
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NCVT5KIT - Small Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Large Image
 
NCVT5KIT - Video
Attachments
 
 
NCVT5KIT - Specification Sheet
Other Links
 
 
NCVT5KIT - Other
 
NCVT5KIT - Other
 
NCVT5KIT - Other
 
NCVT5KIT - Other
 
NCVT5KIT - Other
 
NCVT5KIT - Other
 
NCVT5KIT - Other
360 Images
 
 
NCVT5KIT - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic and Electronic Assemblies
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Product Type
Electrical Tester Kit, NCVT5A/RT210
Features
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.
extra long description
KLEIN NCVT5KIT Electrical Tester Ki
Long Description
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.
Special Features
Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
Description
ELECTRICAL TESTER KIT W/ DUAL-RANGE NCVT AND GFC
Additional Information
Overall Height
0.96" (2.4 cm)
Overall Width
1.16" (2.9 cm)
Voltage
12 to 1000 VAC
battery life
Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr
included
NCVT-5A Dual Range Non-Contact AC Voltage Tester; RT210 GFCI Receptacle Tester; Instructions; and All Required Batteries
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT5KIT
GTIN
00092644692369
UPC
092644692369
Taxonomies, Classifications, and Categories
Type
Non-Contact AC Voltage Tester, GFCI Receptacle Tester
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
1.5 oz (43 g)
Weight per each
0.375
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CAT IV 1000V; Laser: Class 3a, 630-670nm, Max Power <5mW
Application
Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat