NCVT6 - Non-Contact Voltage Tester Pen, 12-1000V Ac,

Klein Tools

  • $54.67 (Each)
  • $54.67 (Each)

  • $218.68 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NCVT6
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-6
Description
Non-Contact Voltage Tester Pen, 12-1000V Ac,
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated Laser Distance Meter. It Can Detect Voltage Over The Full-Range From 12 to 1000 Vac and Can Measure Distances From 2-Inch (51 MM) Up to 66-Feet (20 M). The Laser Distance Meter Functions Independently From The NCVT With A Simple-to-Use Intuitive Interface. Easy, Single-Button Changes Between Voltage Detection and Laser Distance Measurements.
Slang Terms

Categories
Testers & Meters - Testers & Accessories
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644692253 / 00092644692253
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.67 (Each)
Standard Packaging
$218.68 (Per 4)
Resources
Images
 
 
NCVT6 - Small Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Video
360 Images
 
 
NCVT6 - 360 Image
Attachments
 
 
NCVT6 - Specification Sheet
Other Links
 
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
Features
Material
Plastic and Electronic Assemblies
Dimensions and Weight
Overall Length
6.45" (16.4 cm)
Descriptions
Product Type
Volt Tester With Laser Dist Meter
extra long description
KLEIN NCVT-6 Volt Tester with Laser
Features
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
Description
NON-CONTACT VOLTAGE TESTER PEN, 12-1000V AC,
Long Description
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
Special Features
Laser Distance Measuring, Laser Pointer, Reverse Contrast LCD, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
media
Yes
battery life
Accuracy
1/16" from 2" to 32.8'; 1/8" from 32.8' to 65.6'
Overall Height
1.32" (3.4 cm)
Voltage
12-1000V AC
Overall Width
1.21" (3.1 cm)
included
NCVT; 2 x Alkaline 1.5V AAA Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-6
GTIN
00092644692253
UPC
092644692253
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Non-Contact Voltage Tester
Packaging
Weight
2.5 oz (72 g)
Weight per each
0.156
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW
Application
Non-Contact Detection and Testing of AC Voltage with Integrated Laser Distance Meter
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds