NRHD4 - 6-In-1 Square Impact Socket

Klein Tools

  • $254.93 (Each)
  • $254.93 (Each)
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
NRHD4
Manufacturer
Klein Tools
Manufacturer's Part Number
NRHD4
Description
6-In-1 Square Impact Socket
The 6-In-1 Impact Socket Wrench Features Two Spring-Loaded Sockets In One Tool For Hands-Free Pole Hardware Installation and Removal. The Tool Includes 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch Square Socket Sizes Plus A 7/16-Inch Hex Quick-Change Adapter. Designed With An Alignment Slot to Tighten and Loosen Most Pole Hardware. Each Model Is Engineered For Use With Impact Drivers Effectively Reducing The Amount Of Time Needed to Finish The Job.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644650499 / 00092644650499
Weight per unit
2.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.93 (Each)
Resources
Images
 
 
NRHD4 - Small Image
 
NRHD4 - Large Image
 
NRHD4 - Large Image
 
NRHD4 - Large Image
 
NRHD4 - Large Image
 
NRHD4 - Large Image
 
NRHD4 - Large Image
 
NRHD4 - Large Image
 
NRHD4 - Video
360 Images
 
 
NRHD4 - 360 Image
Attachments
 
 
NRHD4 - Specification Sheet
Other Links
 
 
NRHD4 - Other
 
NRHD4 - Other
 
NRHD4 - Other
 
NRHD4 - Other
 
NRHD4 - Other
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
Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
6-In-1 Square Impact Socket
extra long description
KLEIN NRHD4 6-in-1 Square Impact So
Features
The 4-in-1 Impact Socket Wrench features two spring-loaded sockets in one tool for hands-free pole hardware installation and removal. The tool includes 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch square socket sizes plus a 7/16-Inch hex quick-change adapter. Designed with an alignment slot to tighten and loosen most pole hardware. Each model is engineered for use with impact drivers effectively reducing the amount of time needed to finish the job.
Long Description
The 6-in-1 Impact Socket Wrench features two spring-loaded sockets in one tool for hands-free pole hardware installation and removal. The tool includes 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch square socket sizes plus a 7/16-Inch hex quick-change adapter. Designed with an alignment slot to tighten and loosen most pole hardware. Each model is engineered for use with impact drivers effectively reducing the amount of time needed to finish the job.
Special Features
Large and Small Slots; Hands-free Adjustment
Description
6-IN-1 SQUARE IMPACT SOCKET
Additional Information
media
Yes
Overall Height
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Number of Points
4
Drive Size
7/16" Hex, 1/2" Square
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NRHD4
GTIN
00092644650499
UPC
092644650499
Taxonomies, Classifications, and Categories
Type
Impact Socket
Packaging
Weight
2.0 lb (0.90 kg)
Weight per each
2.36
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Pole Hardware Installation and Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NRHD4.
Jump To:

Similar Items

Similar items are close alternatives to NRHD4, though they may not be 100% alike.

The Single Ended Impact Socket Wrench From Klein Tools Features Three Square Soc...
  • Our Part #: NRHD3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NRHD3
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NRHD3 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
5-in-1 Impact Socket
  • MFR Part #: NRHD
  • GTIN: 00092644680212
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat