PH115 - #1 Phillips Insert Power Driver 1", 5PK

Klein Tools

  • $7.43 (Each)
  • $7.43 (Each)

  • $44.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH115
Manufacturer
Klein Tools
Manufacturer's Part Number
PH115
Description
#1 Phillips Insert Power Driver 1", 5PK
Klein Power Driver Bits Are Manufactured In The Usa to Ensure Proper Fit In Every Application. Each Driver Bit Is Precision Machined, Heat Treated and Finished to The Gold Standards Klein Tools Puts Into Every Screwdriver Blade. The Proprietary Processes Create The Longest Life Power Driver Bit In The Industry. Tight Fitting Tips Reduce Wear and Deliver The Premium Performance You Expect From A Klein.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327209 / 00092644327209
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.43 (Each)
Standard Packaging
$44.58 (Per 6)
Resources
Images
 
 
PH115 - Small Image
 
PH115 - Large Image
 
PH115 - Video
Attachments
 
 
PH115 - Specification Sheet
Other Links
 
 
PH115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
#1 PH Insert Power Driver 1" PK 5
Features
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Long Description
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
extra long description
KLEIN PH115 #1 PH Insert Power Driv
Description
#1 PHILLIPS INSERT POWER DRIVER 1", 5PK
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PH115
GTIN
00092644327209
UPC
092644327209
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.10 oz (2.8 g)
Weight per each
0.006
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat