PH1355 - #1 Phillips Power Drivers 3-1/2", 5-Pack

Klein Tools

  • $15.13 (Each)
  • $15.13 (Each)

  • $90.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH1355
Manufacturer
Klein Tools
Manufacturer's Part Number
PH1355
Description
#1 Phillips Power Drivers 3-1/2", 5-Pack
Klein Power Driver Bits Are Manufactured In The Usa to Ensure Proper Fit In Every Application. Each Driver Bit Is Precision Machined, Heat Treated and Finished to The Gold Standards Klein Tools Puts Into Every Screwdriver Blade. The Proprietary Processes Create The Longest Life Power Driver Bit In The Industry. Tight Fitting Tips Reduce Wear and Deliver The Premium Performance You Expect From A Klein.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327216 / 00092644327216
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.13 (Each)
Standard Packaging
$90.78 (Per 6)
Resources
Images
 
 
PH1355 - Large Image
 
PH1355 - Small Image
 
PH1355 - Video
Attachments
 
 
PH1355 - Specification Sheet
Other Links
 
 
PH1355 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
#1 PH Power Drivers 3-1/2" PK 5
Description
#1 PHILLIPS POWER DRIVERS 3-1/2", 5-PACK
extra long description
KLEIN PH1355 #1 PH Power Drivers 3-
Long Description
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PH1355
GTIN
00092644327216
UPC
092644327216
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 oz (14.2 g)
Weight per each
0.031
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat