PH162 - #1 Phillips Power Drivers 6" Bit 2-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH162
Manufacturer
Klein Tools
Manufacturer's Part Number
PH162
Description
#1 Phillips Power Drivers 6" Bit 2-Pack
Klein PH162 #1 PH Power Drivers 6"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327223 / 00092644327223
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PH162 - Small Image
 
PH162 - Large Image
 
PH162 - Video
Attachments
 
 
PH162 - Specification Sheet
Other Links
 
 
PH162 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Product Type
#1 PH Power Drivers 6" Bit PK 2
Description
#1 PHILLIPS POWER DRIVERS 6" BIT 2-PACK
Long Description
KLEIN PH162 #1 PH Power Drivers 6"
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
2
Manufacturer Information
Manufacturers Part Number
PH162
Brand
Klein Tools
GTIN
00092644327223
UPC
092644327223
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight
0.9 oz (26 g)
Weight per each
0.056
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat