PH2355 - #2 Phillips Power Drivers 3-1/2" 5-Pack

Klein Tools

  • $15.13 (Each)
  • $15.13 (Each)

  • $90.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH2355
Manufacturer
Klein Tools
Manufacturer's Part Number
PH2355
Description
#2 Phillips Power Drivers 3-1/2" 5-Pack
Klein PH2355 #2 PH Power Drivers 3-
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327247 / 00092644327247
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.13 (Each)
Standard Packaging
$90.78 (Per 6)
Resources
Images
 
 
PH2355 - Small Image
 
PH2355 - Large Image
 
PH2355 - Video
Attachments
 
 
PH2355 - Specification Sheet
Other Links
 
 
PH2355 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
#2 PH Power Drivers 3-1/2" PK 5
Long Description
KLEIN PH2355 #2 PH Power Drivers 3-
Description
#2 PHILLIPS POWER DRIVERS 3-1/2" 5-PACK
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Manufacturers Part Number
PH2355
Brand
Klein Tools
GTIN
00092644327247
UPC
092644327247
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.50 oz (14.2 g)
Weight per each
0.031
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat