PH315 - #3 Phillips Insert Power Driver, 1", 5PK

Klein Tools

  • $7.43 (Each)
  • $7.43 (Each)

  • $44.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH315
Manufacturer
Klein Tools
Manufacturer's Part Number
PH315
Description
#3 Phillips Insert Power Driver, 1", 5PK
Klein PH315 #3 PH Insert Power Driv
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327261 / 00092644327261
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.43 (Each)
Standard Packaging
$44.58 (Per 6)
Resources
Images
 
 
PH315 - Small Image
 
PH315 - Large Image
 
PH315 - Video
Attachments
 
 
PH315 - Specification Sheet
Other Links
 
 
PH315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
#3 PH Insert Power Driver 1" PK 5
Long Description
KLEIN PH315 #3 PH Insert Power Driv
Description
#3 PHILLIPS INSERT POWER DRIVER, 1", 5PK
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PH315
GTIN
00092644327261
UPC
092644327261
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.10 oz (2.8 g)
Weight per each
0.006
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat