PND125 - 1/2" Power Nut Driver 5" Length

Klein Tools

  • $24.47 (Each)
  • $24.47 (Each)

  • $73.41 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PND125
Manufacturer
Klein Tools
Manufacturer's Part Number
PND125
Description
1/2" Power Nut Driver 5" Length
These Hollow Shaft Magnetic Nut Drivers Are Designed For Long Bolts, Studs or Threaded Rod Jobs. The Magnetic Head Holds Nuts and Bolts to Aid In Hard to Reach Installations. The Wrench Assist End Is Designed For High Torque Loosening Found In Many Jobs. Impacted Rated For The Most Aggressive Power Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644327575 / 00092644327575
Weight per unit
0.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.47 (Each)
Standard Packaging
$73.41 (Per 3)
Resources
Other Links
 
 
PND125 - Other
Images
 
 
PND125 - Large Image
 
PND125 - Large Image
 
PND125 - Large Image
 
PND125 - Video
Attachments
 
 
PND125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.297
Descriptions
Description
1/2" POWER NUT DRIVER 5" LENGTH
Product Type
1/2" Power Nut Driver 5" Length
Long Description
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
extra long description
KLEIN PND125 1/2" Power Nut Driver
Features
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
Additional Information
Shaft Length
5" (12.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PND125
GTIN
00092644327575
UPC
092644327575
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3 oz (86 g)
Weight per each
0.188
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Long Bolts, Studs or Threaded Rod
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat