PND7165 - 7/16" Power Nut Driver 5" Out-Of-Chuck

Klein Tools

  • $24.47 (Each)
  • $24.47 (Each)

  • $73.41 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PND7165
Manufacturer
Klein Tools
Manufacturer's Part Number
PND7165
Description
7/16" Power Nut Driver 5" Out-Of-Chuck
7/16-Inch Power Nut Driver 5-Inch Out-Of-Chuck
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644327582 / 00092644327582
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.47 (Each)
Standard Packaging
$73.41 (Per 3)
Resources
Other Links
 
 
PND7165 - Other
Images
 
 
PND7165 - Large Image
 
PND7165 - Large Image
 
PND7165 - Large Image
 
PND7165 - Video
Attachments
 
 
PND7165 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.313
Descriptions
Description
7/16" POWER NUT DRIVER 5" OUT-OF-CHUCK
Product Type
7/16" Power Nut Driver 5" Length
Long Description
7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck
extra long description
KLEIN PND7165 7/16" Power Nut Drive
Additional Information
Shaft Length
5" (12.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PND7165
GTIN
00092644327582
UPC
092644327582
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.6 oz (73 g)
Weight per each
0.156
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat