QRST3PC - Premium All Purpose Quick Release Step Bit Kit, 3

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)

  • $321.39 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QRST3PC
Manufacturer
Klein Tools
Manufacturer's Part Number
QRST3PC
Description
Premium All Purpose Quick Release Step Bit Kit, 3
The All Purpose Quick Release Step Bit Set Contains Three Commonly Used Bits Sized 1/2-Inch, 3/4-Inch, and 7/8-Inch Plus Cutting Oil. These Dual Spiral Flutes Help Pull The Step Bit Through The Material For Faster Cutting. The Aluminum Titanium Coating Is 10 Times More Durable Than Steamed Black Oxide For Longer Bit Life. Impact Rated, The 1/4-Inch Hex Shank Provides A Firm, Positive Grip and Allows Quick and Convenient Usage With An Impact Driver and A Drill. The Compact, Modular Case Is Designed to Nest
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
783423010008 / 00783423010008
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Standard Packaging
$321.39 (Per 3)
Resources
Images
 
 
QRST3PC - Small Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Large Image
 
QRST3PC - Video
Attachments
 
 
QRST3PC - Specification Sheet
Other Links
 
 
QRST3PC - Other
 
QRST3PC - Other
 
QRST3PC - Other
 
QRST3PC - Other
 
QRST3PC - Other
 
QRST3PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Overall Length
0.5" to 0.88" (1.3 to 2.2 cm)
Size
1/8" to 1/2" (3.2 to 12.7 mm); 1/4" to 3/4" (6.4 to 19.1 mm); 3/16" to 7/8" (4.8 mm to 22.2 mm)
Descriptions
Product Type
Quick Release Step Bit Set, 3 PC
extra long description
KLEIN QRST3PC Quick Release Step Bi
Features
The All Purpose Quick Release Step Bit Set contains three commonly used bits sized 1/2-Inch, 3/4-Inch, and 7/8-Inch plus cutting oil. These Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case is designed to nest
Long Description
The All Purpose Quick Release Step Bit Set contains three commonly used bits sized 1/2-Inch, 3/4-Inch, and 7/8-Inch plus cutting oil. These Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case is designed to nest
Special Features
Modular Case, Aluminum Titanium Nitride Coating; Dual Spiral Fluting; Cutting Oil Included
Description
PREMIUM ALL PURPOSE QUICK RELEASE STEP BIT KIT, 3
Additional Information
Overall Width
0.5" to 0.88" (1.3 to 2.2 cm)
Shank Type
1/4" Hex
Number of Holes
13, 9, and 12
Overall Height
2.8" to 3.4" (7.1 to 8.6 cm)
Coating
Aluminum Titanium Nitride (AlTiN)
Flute Type
SPIRAL
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
QRST3PC
GTIN
00783423010008
UPC
783423010008
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit
Packaging
Weight
1.1 oz (31 g) to 2.24 oz (64 g)
Weight per each
1.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Multi-Material Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat