RT390 - Circuit Analyzer

Klein Tools

  • $149.99 (Each)
  • $149.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RT390
Manufacturer
Klein Tools
Manufacturer's Part Number
RT390
Description
Circuit Analyzer
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644693632 / 00092644693632
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.99 (Each)
Resources
Images
 
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Large Image
 
RT390 - Video
Other Links
 
 
RT390 - Other
 
RT390 - Other
 
RT390 - Other
 
RT390 - Other
 
RT390 - Other
 
RT390 - Other
 
RT390 - Other
Attachments
 
 
RT390 - Specification Sheet
360 Images
 
 
RT390 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic, Overmold, Electronic Components
Dimensions and Weight
Overall Length
1.5" (17.9 cm)
Descriptions
Long Description
The Klein Tools RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads. Results are easy to understand with large, color LCD. The tester is designed for use with North American 120V AC 3-wire electrical outlets.
Special Features
Tests AFCI and GFCI, Large LCD Display, Detects Dual-Open Wiring Fault, Shows Amount of Time it Takes to Trip GFCI
Description
CIRCUIT ANALYZER
Product Type
Circuit Analyzer
Features
The Klein Tools RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads. Results are easy to understand with large, color LCD. The tester is designed for use with North American 120V AC 3-wire electrical outlets.
extra long description
KLEIN RT390 Circuit Analyzer
Additional Information
Voltage
135V AC
Overall Width
2.7" (6.9 cm)
Overall Height
7.1" (3.9 cm)
included
Circuit Analyzer; 3 x AAA Batteries; Instructions; and Pouch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
RT390
GTIN
00092644693632
UPC
092644693632
Taxonomies, Classifications, and Categories
Type
Circuit Analyzer
Packaging
Weight
10.9 oz (311 g)
Weight per each
1.09
Carton
1
Uses, Certifications, and Standards
standard
CAT III 135V
Application
Test Wiring Faults, Inspects AFCI and GFCI Devices, Displays Line Voltage, Voltage Drop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat