SK234 - Screwdriver Set, Slotted Screw Holding, 3PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SK234
Manufacturer
Klein Tools
Manufacturer's Part Number
SK234
Description
Screwdriver Set, Slotted Screw Holding, 3PC
Slotted Holding Screwdriver Set, Plastic Grip Handle Material, Red (Handle), 3 Pieces, 0.40 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644325083 / 00092644325083
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SK234 - Small Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Video
Attachments
 
 
SK234 - Specification Sheet
Other Links
 
 
SK234 - Other
 
SK234 - Other
 
SK234 - Other
Material, Color, and Finish
Handle Material
Plastic Grip
Color
Red (Handle)
Handle Color
Red
Dimensions and Weight
Overall Length
5.25" to 10.25" (13.3 to 26 cm)
Descriptions
Product Type
Slotted Holding Screwdriver Set
Slotted Screw-Holding Screwdriver
Long Description
Slotted Holding Screwdriver Set, Plastic Grip Handle Material, Red (Handle), 3 Pieces, 0.40 lb
Features
The Klein Tools 3-Piece Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places with its unique split-blade screw-holding driver that wedges into screw slot. The set comes with a seal-tight vinyl pouch to keep your screwdrivers neat and organized.
Short Description
Slotted Holding Screwdriver Set, Plastic Grip Handle
Description
SCREWDRIVER SET, SLOTTED SCREW HOLDING, 3PC
extra long description
KLEIN SK234 Slotted Holding Screwdr
Additional Information
Tip Style
Slotted
includes
K23;K34;K46
Number of Pieces
3
Made in USA
yes
media
Yes
Shank Length
3" to 6" (7.6 to 15.2 cm)
included
Cat. No. K23, K34, K46
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SK234
GTIN
00092644325083
UPC
092644325083
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Slotted Screw Holding Screwdriver Sizes 3/16", 1/4", 5/16"
Availability
Status
Inactive
Packaging
Weight
0.40 lb;0.18 kg
Weight per each
0.4
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of SK234.
Jump To:

Similar Items

Similar items are close alternatives to SK234, though they may not be 100% alike.

The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set Is Designed With P...
  • Our Part #: 85153K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85153K
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($128.46) ·
85153K - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.41

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with SK234.
Jump To:

Accessories

These accessories can make SK234 more useful, versatile, or visually appealing.

Getting That Screw to Stay Put While You Get It In Place Is Much Easier With Kle...
  • Our Part #: K23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K23
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($69.84) ·
K23 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.64

Each

QTY:
Each
Add
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 7-3/4 ...
  • Our Part #: K34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K34
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K34 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein K46 SL Holding Screwdriver 10
  • Our Part #: K46
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K46
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K46 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Frequently Purchased Together

These items are compatible and complement SK234, providing enhanced or expanded functionality.

Klein K46 SL Holding Screwdriver 10
  • Our Part #: K46
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K46
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K46 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Getting That Screw to Stay Put While You Get It In Place Is Much Easier With Kle...
  • Our Part #: K23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K23
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($69.84) ·
K23 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.64

Each

QTY:
Each
Add
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 7-3/4 ...
  • Our Part #: K34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K34
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K34 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds