SL1415 - 1/4" Slotted Power Drivers 1" Bit 5-Pack

Klein Tools

  • $7.31 (Each)
  • $7.31 (Each)

  • $43.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL1415
Manufacturer
Klein Tools
Manufacturer's Part Number
SL1415
Description
1/4" Slotted Power Drivers 1" Bit 5-Pack
Klein SL1415 1/4" SL Power Drivers
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327407 / 00092644327407
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Standard Packaging
$43.86 (Per 6)
Resources
Images
 
 
SL1415 - Small Image
 
SL1415 - Large Image
 
SL1415 - Video
Other Links
 
 
SL1415 - Other
 
SL1415 - Other
Brochures
 
 
SL1415 - Brochure
Attachments
 
 
SL1415 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
1/4" SL Power Drivers 1" Bit PK 5
Long Description
KLEIN SL1415 1/4" SL Power Drivers
Description
1/4" SLOTTED POWER DRIVERS 1" BIT 5-PACK
Additional Information
Shank Type
1/4" Hex
package quantity
5
Packaging Type
5-Pack
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SL1415
GTIN
00092644327407
UPC
092644327407
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.10 oz (2.8 g)
Weight per each
0.006
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat