SL14355 - 1/4" Slotted Power Drivers, 3-1/2", 5-Pack

Klein Tools

  • $15.54 (Each)
  • $15.54 (Each)

  • $93.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL14355
Manufacturer
Klein Tools
Manufacturer's Part Number
SL14355
Description
1/4" Slotted Power Drivers, 3-1/2", 5-Pack
Klein SL14355 1/4" SL Power Drivers
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327414 / 00092644327414
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.54 (Each)
Standard Packaging
$93.24 (Per 6)
Resources
Images
 
 
SL14355 - Small Image
 
SL14355 - Large Image
 
SL14355 - Video
Attachments
 
 
SL14355 - Specification Sheet
Other Links
 
 
SL14355 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Long Description
KLEIN SL14355 1/4" SL Power Drivers
Product Type
1/4" SL Power Drivers 3-1/2" PK 5
Description
1/4" SLOTTED POWER DRIVERS, 3-1/2", 5-PACK
Additional Information
Shank Type
1/4" Hex
package quantity
5
media
Yes
Manufacturer Information
Manufacturers Part Number
SL14355
Brand
Klein Tools
GTIN
00092644327414
UPC
092644327414
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 oz (14.2 g)
Weight per each
0.031
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat