SL316355 - 3/16" Slotted Drivers, 3-1/2" Bit, 5-Pack

Klein Tools

  • $14.94 (Each)
  • $14.94 (Each)

  • $89.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL316355
Manufacturer
Klein Tools
Manufacturer's Part Number
SL316355
Description
3/16" Slotted Drivers, 3-1/2" Bit, 5-Pack
Klein SL316355 3/16" SL Drivers 3-1
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327391 / 00092644327391
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Standard Packaging
$89.64 (Per 6)
Resources
Attachments
 
 
SL316355 - Specification Sheet
Images
 
 
SL316355 - Large Image
 
SL316355 - Small Image
 
SL316355 - Video
Other Links
 
 
SL316355 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
3/16" SL Drivers 3-1/2" Bit PK 5
Description
3/16" SLOTTED DRIVERS, 3-1/2" BIT, 5-PACK
Long Description
KLEIN SL316355 3/16" SL Drivers 3-1
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SL316355
GTIN
00092644327391
UPC
092644327391
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.50 oz (14.2 g)
Weight per each
0.031
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat