TI250 - Rechargeable Thermal Imaging Camera

Klein Tools

  • $398.34 (Each)
  • $398.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TI250
Manufacturer
Klein Tools
Manufacturer's Part Number
TI250
Description
Rechargeable Thermal Imaging Camera
The Klein Tools TI250 Is An Easy-to-Use, Usb Rechargeable Thermal Imager. The Large LCD Displays Unseen Hot and Cold Spots For Instant Troubleshooting. Excellent Resolution With Over 10, 000 Pixels and Your Choice Of Three Color Palettes. The Meter Provides High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, and Options For Temperature Alarms. The Addition Of An Optional Microsd® Card (Sold Separately) Allows The Meter to Capture and Store Images For Reporting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41115321 - Infrared imagers
UPC/GTIN
092644692932 / 00092644692932
Weight per unit
0.537 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.34 (Each)
Resources
Other Links
 
 
TI250 - Other
 
TI250 - Other
 
TI250 - Other
 
TI250 - Other
 
TI250 - Other
 
TI250 - Other
 
TI250 - Other
 
TI250 - Other
360 Images
 
 
TI250 - 360 Image
Images
 
 
TI250 - Small Image
 
TI250 - Large Image
 
TI250 - Large Image
 
TI250 - Large Image
 
TI250 - Large Image
 
TI250 - Large Image
 
TI250 - Video
Attachments
 
 
TI250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/PC, Electronic Components
Dimensions and Weight
Overall Length
3.1" (8.0 cm)
Descriptions
Special Features
High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, Options for Temperature Alarms, 3 Color Pallets
extra long description
KLEIN TI250 Rechargeable Thermal Im
Features
The Klein Tools TI250 is an easy-to-use, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. The addition of an optional microSD® Card (sold separately) allows the meter to capture and store images for reporting.
Description
RECHARGEABLE THERMAL IMAGING CAMERA
Product Type
Rechargeable Thermal Imaging Camera
Long Description
The Klein Tools TI250 is an easy-to-use, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. The addition of an optional microSD® Card (sold separately) allows the meter to capture and store images for reporting.
Additional Information
included
Rechargeable Thermal Imager, Micro-USB Charging Cable, Carrying Case, and Instructions
Sensor Type
VOx Microbolometer
media
Yes
Temperature Range
-4° to 752°F (-20° to 400°C)
Overall Width
1" (2.5 cm)
display
2.4" (6.1 cm) TFT LCD
Overall Height
3.1" (8.0 cm)
Field of View
50° +/- 3°
Accuracy
At More Than 212°F (100°C): +/- 2° or 2% (Whichever is Greater); At Less Than 212°F (100°C): +/- 3° or 3% (Whichever is Greater)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
TI250
GTIN
00092644692932
UPC
092644692932
Taxonomies, Classifications, and Categories
Type
Thermal Imager
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
8.5 oz (241 g)
Weight per each
0.537
Carton
1
Uses, Certifications, and Standards
Application
View Hot and Cold Spots For Instant Troubleshooting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat