VDV001081 - Punchdown Screwdriver Multi-Tool

Klein Tools

  • $30.17 (Each)
  • $30.17 (Each)

  • $90.51 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV001081
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV001-081
Description
Punchdown Screwdriver Multi-Tool
Klein Tools Multi-Bit Punchdown Screwdriver / Nut Driver Gives You The Convenience Of Manually Punching Down Wall Jacks and Patch Panels. With Its Machined Tool Steel For Greater Strength, This Product Comes With Multi-Bits to Make Your Job Easier. Shaft Holds 4 Universal Tips and Converts to 2 Nut Driver Sizes and 1 Hex Driver. Great For Use On 110 Terminal/Patch Panel and 66 Patch Panels.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Punchdown Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
092644581540 / 00092644581540
Weight per unit
0.588 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Standard Packaging
$90.51 (Per 3)
Resources
Images
 
 
VDV001081 - Small Image
 
VDV001081 - Large Image
 
VDV001081 - Large Image
 
VDV001081 - Large Image
 
VDV001081 - Large Image
 
VDV001081 - Large Image
 
VDV001081 - Video
360 Images
 
 
VDV001081 - 360 Image
Attachments
 
 
VDV001081 - Specification Sheet
Other Links
 
 
VDV001081 - Other
 
VDV001081 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
PUNCHDOWN SCREWDRIVER MULTI-TOOL
Product Type
Punchdown Screwdriver Multi-Tool
extra long description
KLEIN VDV001-081 Punchdown Screwdri
Features
Klein Tools multi-bit punchdown screwdriver / nut driver gives you the convenience of manually punching down wall jacks and patch panels. With its machined tool steel for greater strength, this product comes with multi-bits to make your job easier. Shaft holds 4 universal tips and converts to 2 nut driver sizes and 1 hex driver. Great for use on 110 terminal/patch panel and 66 patch panels.
Long Description
Klein Tools multi-bit punchdown screwdriver / nut driver gives you the convenience of manually punching down wall jacks and patch panels. With its machined tool steel for greater strength, this product comes with multi-bits to make your job easier. Shaft holds 4 universal tips and converts to 2 nut driver sizes and 1 hex driver. Great for use on 110 terminal/patch panel and 66 patch panels.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV001-081
Brand
Klein Tools
GTIN
00092644581540
UPC
092644581540
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
9.4 oz (268 g)
Weight per each
0.588
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat