VDV110095 - Coax Cable Radial Stripper

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV110095
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV110-095
Description
Coax Cable Radial Stripper
Klein Tools' Coax Combination Radial Stripper Works On Both Standard and Utility Size Cables. The Durable, High-Carbon Steel Cutting Blades Automatically Adjusts to The Different Cable Diameters. Klein'S Exclusive Sliding Depth Gauge Pre-Measures Cable For Fast, Accurate and Repeatable Stripping Every Time.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644581793 / 00092644581793
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV110095 - Large Image
 
VDV110095 - Small Image
 
VDV110095 - Large Image
 
VDV110095 - Video
360 Images
 
 
VDV110095 - 360 Image
Attachments
 
 
VDV110095 - Specification Sheet
Other Links
 
 
VDV110095 - Other
 
VDV110095 - Other
 
VDV110095 - Other
 
VDV110095 - Other
 
VDV110095 - Other
 
VDV110095 - Other
 
VDV110095 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow/Gray
Dimensions and Weight
Overall Length
5.25
Descriptions
Product Type
Coax Cable Radial Stripper
Features
Klein Tools' Coax Combination Radial Stripper works on both standard and utility size cables. The durable, high-carbon steel cutting blades automatically adjusts to the different cable diameters. Klein's exclusive sliding depth gauge pre-measures cable for fast, accurate and repeatable stripping every time.
Long Description
Klein Tools' Coax Combination Radial Stripper works on both standard and utility size cables. The durable, high-carbon steel cutting blades automatically adjusts to the different cable diameters. Klein's exclusive sliding depth gauge pre-measures cable for fast, accurate and repeatable stripping every time.
Description
COAX CABLE RADIAL STRIPPER
extra long description
KLEIN VDV110-095 Coax Cable Radial
Additional Information
Cable Type
RG59, RG6/6Q, RG7, RG11
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV110-095
GTIN
00092644581793
UPC
092644581793
Taxonomies, Classifications, and Categories
Type
Radial Stripper
Category Description
HAND TOOLS
Packaging
Weight
1.5 oz (43 g)
Weight per each
0.094
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Preparation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat