VDV211048 - Compact, Multi-Connector Compression Crimper

Klein Tools

  • $41.67 (Each)
  • $41.67 (Each)

  • $125.01 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VDV211048
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV211-048
Description
Compact, Multi-Connector Compression Crimper
This Compact Multi-Connector Compression Crimper Features An Adjustable Universal Plunger That Quickly and Accurately Crimps Multiple Types Of Compression Connectors. User-Friendly Gauge Markings Indicate Correct Plunger Positions Saving You Time and Eliminating Guesswork. An Enhanced Pivot Point Provides Smooth Wobble-Free Operation. This Compact Tool Also Has An Integrated Handle Lock For Easy Storage.
Slang Terms

Categories
Installation Tools & Supplies - Wire & Cable Crimpers
Classification
Hand Tools
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
092644580802 / 00092644580802
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.67 (Each)
Standard Packaging
$125.01 (Per 3)
Resources
Images
 
 
VDV211048 - Small Image
 
VDV211048 - Large Image
 
VDV211048 - Large Image
 
VDV211048 - Large Image
 
VDV211048 - Large Image
 
VDV211048 - Large Image
 
VDV211048 - Video
360 Images
 
 
VDV211048 - 360 Image
Attachments
 
 
VDV211048 - Specification Sheet
Other Links
 
 
VDV211048 - Other
 
VDV211048 - Other
Features
Material
Steel with Chrome
Material, Color, and Finish
Color
Yellow/Chrome
Dimensions and Weight
Overall Length
5.594" (14.2 cm)
Descriptions
Product Type
Compression Crimper Compact
extra long description
KLEIN VDV211-048 Compression Crimpe
Features
This compact Multi-Connector Compression Crimper features an adjustable universal plunger that quickly and accurately crimps multiple types of compression connectors. User-friendly gauge markings indicate correct plunger positions saving you time and eliminating guesswork. An enhanced pivot point provides smooth wobble-free operation. This compact tool also has an integrated handle lock for easy storage.
Description
COMPACT, MULTI-CONNECTOR COMPRESSION CRIMPER
Long Description
This compact Multi-Connector Compression Crimper features an adjustable universal plunger that quickly and accurately crimps multiple types of compression connectors. User-friendly gauge markings indicate correct plunger positions saving you time and eliminating guesswork. An enhanced pivot point provides smooth wobble-free operation. This compact tool also has an integrated handle lock for easy storage.
Additional Information
media
Yes
Connector Type
BNC, F and RCA
Cable Type
RG59, RG6/6Q
Manufacturer Information
Manufacturers Part Number
VDV211-048
Brand
Klein Tools
GTIN
00092644580802
UPC
092644580802
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
compression crimper
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Connection
You must have an account to view stock levels
These alternate items can be purchased instead of VDV211048.
Jump To:

Cross Referenced

These items are similar to VDV211048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
COMPTRG659 Bryant Electric 00662620287843
2076BK6 Eaton Wiring Devices n/a
5594 Eaton Wiring Devices n/a
COM-320 Gardner Bender 00032076074067
12-088 GC-Waldom Electronics n/a
60807 Greenlee n/a
PA70020 Greenlee 00769328112986
30-603 Ideal Industries 783250574162
VDV211-007 Klein Tools 00092644580277
VDV211-048 Klein Tools 00092644580802
VDV212-009 Klein Tools 00092644580291
54444 Morris 00601986544443
63-510 Philmore n/a
63-512 Philmore n/a
Add-on items are materials that you may be interested in purchasing along with VDV211048.
Jump To:

Related items are often purchased together, like wire and conduit. The following are related to VDV211048.

Klein Tools' Comprehensive Line Of Innovative Connectors Provide Excellent Holdi...
  • Our Part #: VDV812612
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV812-612
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($295.32) ·
VDV812612 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.22

Each

QTY:
Each
Add
Klein Tools' Comprehensive Line Of Innovative Connectors Provide Excellent Holdi...
  • Our Part #: VDV812606
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV812-606
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($79.44) ·
VDV812606 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.24

Each

QTY:
Each
Add
Compression Connector, Type F Connection, RG 6 Cable, Sleeve: Blue, Compression ...
  • Our Part #: VDV812623
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV812-623
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($68.22) ·
VDV812623 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.37

Each

QTY:
Each
Add
Compression Connector, Type F Connection, RG 59 Cable, Sleeve: Red, Compression ...
  • Our Part #: VDV812615
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV812-615
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($80.40) ·
VDV812615 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.40

Each

QTY:
Each
Add
Compression Connector, BNC Connection, RG 6 to RG 6Q Cable, Sleeve: Yellow, Comp...
  • Our Part #: VDV813607
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV813-607
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($213.66) ·
VDV813607 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.61

Each

QTY:
Each
Add
Klein'S Patented Universal Sleeve Technology BNC Connectors Install Up to 2X Fas...
  • Our Part #: VDV813616
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VDV813-616
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($206.28) ·
VDV813616 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.38

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds