VDV226107 - Ratcheting Data Cable Crimper/Stripper/Cutter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV226107
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV226-107
Description
Ratcheting Data Cable Crimper/Stripper/Cutter
The Compact Ratcheting Modular Crimper/Stripper/Cutter Provides Fast, Reliable Connector Termination For Voice and Data Applications. This All-In-One Tool, Cuts, Strips, and Crimps CAT6, CAT5E, CAT3 and Flat-Satin Voice Cables. Its Direct Lateral Crimp Action Provides More Even, Precise Contact Termination Across All Pins Than Ordinary Indirect Crimp Tools. A Compact, Ergonomic Design Provides Easy Usage and Storage.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
092644582097 / 00092644582097
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV226107 - Small Image
 
VDV226107 - Large Image
 
VDV226107 - Large Image
 
VDV226107 - Large Image
 
VDV226107 - Large Image
 
VDV226107 - Large Image
 
VDV226107 - Large Image
 
VDV226107 - Video
360 Images
 
 
VDV226107 - 360 Image
Attachments
 
 
VDV226107 - Specification Sheet
Other Links
 
 
VDV226107 - Other
 
VDV226107 - Other
 
VDV226107 - Other
 
VDV226107 - Other
 
VDV226107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Black Oxide
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
5.25" (13.3 cm)
Descriptions
Description
RATCHETING DATA CABLE CRIMPER/STRIPPER/CUTTER
Product Type
Compact Ratcheting Modular Crimper
Features
The Compact Ratcheting Modular Crimper/Stripper/Cutter provides fast, reliable connector termination for voice and data applications. This all-in-one tool, cuts, strips, and crimps CAT6, CAT5e, CAT3 and flat-satin voice cables. Its direct lateral crimp action provides more even, precise contact termination across all pins than ordinary indirect crimp tools. A compact, ergonomic design provides easy usage and storage.
extra long description
KLEIN VDV226-107 Compact Ratcheting
Long Description
The Compact Ratcheting Modular Crimper/Stripper/Cutter provides fast, reliable connector termination for voice and data applications. This all-in-one tool, cuts, strips, and crimps CAT6, CAT5e, CAT3 and flat-satin voice cables. Its direct lateral crimp action provides more even, precise contact termination across all pins than ordinary indirect crimp tools. A compact, ergonomic design provides easy usage and storage.
Additional Information
media
Yes
Cable Type
CAT3, CAT5e, CAT6
Connector Type
RJ11, RJ12 and RJ45 Standard
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV226-107
GTIN
00092644582097
UPC
092644582097
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimper
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat