VDV500808 - Tonecube & Probeplus Tone & Probe Tracing Kit

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV500808
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV500808
Description
Tonecube & Probeplus Tone & Probe Tracing Kit
Tonecube & Probeplus Tone and Probe Tracing Kit, 9 V, Alkaline Battery, 12.8 Oz (Without Battery)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644580970 / 00092644580970
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV500808 - Small Image
 
VDV500808 - Large Image
 
VDV500808 - Large Image
 
VDV500808 - Large Image
 
VDV500808 - Large Image
 
VDV500808 - Large Image
 
VDV500808 - Large Image
 
VDV500808 - Video
Attachments
 
 
VDV500808 - Specification Sheet
Other Links
 
 
VDV500808 - Other
 
VDV500808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
9 V
Descriptions
Product Type
Tonecube & Probeplus Tone And Probe Tracing Kit
Long Description
Tonecube & Probeplus Tone And Probe Tracing Kit, 9 V, Alkaline Battery, 12.8 oz (Without Battery)
Features
Tonecube & probeplus tone and probe tracing kit, trace wire paths and identify cables in common wiring systems
Short Description
Tonecube & Probeplus Tone And Probe Tracing Kit, 9 V
Special Features
Trace Wire Paths and Identify Coax and Twisted Cables in Common Wiring Systems
Description
TONECUBE & PROBEPLUS TONE & PROBE TRACING KIT
extra long description
KLEIN VDV500-808 TONEcube & PROBEpl
Additional Information
Battery Type
Alkaline
includes
VDV500-051;VDV500-060;Padded Zipper Bag
included
VDV500-051, VDV500-060, Nylon Pouch
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV500808
Brand
Klein Tools
GTIN
00092644580970
UPC
092644580970
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
12.8 oz (Without Battery);16 oz (With Battery)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Identifies Wiring Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VDV500808.
Jump To:

Similar Items

Similar items are close alternatives to VDV500808, though they may not be 100% alike.

This Kit Includes The Tools Necessary to Tone and Trace Wires In Common Wiring S...
  • Our Part #: VDV500820
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VDV500-820
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
VDV500820 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat