VDV501823 - Scout Pro 2 Tester Kit

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV501823
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV501823
Description
Scout Pro 2 Tester Kit
The Scout® Pro 2 Tester Kit Is A Versatile Voice/Data/Video Cable Tester That Locates and Tests Coax, Data and Telephone Cables. Identify Multiple Cable Runs With Included Remotes. With This Kit, You Can Ensure Fast and Accurate Cable Installations Each Time.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
092644581960 / 00092644581960
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV501823 - Small Image
 
VDV501823 - Large Image
 
VDV501823 - Large Image
 
VDV501823 - Large Image
 
VDV501823 - Large Image
 
VDV501823 - Large Image
 
VDV501823 - Video
Attachments
 
 
VDV501823 - Specification Sheet
Other Links
 
 
VDV501823 - Other
 
VDV501823 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.5" (6.4 cm)
Descriptions
Product Type
VDV Scout® Pro 2 Tester Kit
Description
SCOUT PRO 2 TESTER KIT
Long Description
The Scout® Pro 2 Tester Kit is a versatile voice/data/video cable tester that locates and tests coax, data and telephone cables. Identify multiple cable runs with included remotes. With this kit, you can ensure fast and accurate cable installations each time.
Special Features
Auto Power Off
extra long description
KLEIN VDV501-823 VDV Scout® Pro 2 T
Additional Information
Overall Height
2.75" (7 cm)
display
LCD
Cable Type
RJ11/12, RJ45 and F-connector Terminated
included
Tester (VDV501-098), (5) LanMap™ Location Remotes, (5) CoaxMap™ Location Remotes, F-Adapter (Female to Female), 1 x 9V Battery, Carrying Case
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV501823
GTIN
00092644581960
UPC
092644581960
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
13 oz (369 g)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Cable Testing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VDV501823.
Jump To:

Similar Items

Similar items are close alternatives to VDV501823, though they may not be 100% alike.

Cable Tester Kit With Scout® Pro 3 Tester, Remotes, Adapter, Battery, Cable Test...
  • Our Part #: VDV501851
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV501-851
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($372.84) ·
VDV501851 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$124.28

Each

QTY:
Each
Add
VDV Scout® Pro 2 Tester w/Remote
  • MFR Part #: VDV501-824
  • GTIN: 00092644581977
  • Manufacturer: Klein Tools
VDV Scout® Pro 2 LT Tester
  • MFR Part #: VDV501-825
  • GTIN: 00092644581984
  • Manufacturer: Klein Tools
VDV Scout® Pro 2 LT Tester Kit
  • MFR Part #: VDV501-826
  • GTIN: 00092644581991
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat