VDV501851 - Cable Tester Kit W/ Scout Pro 3 Tester

Klein Tools

  • $109.98 (Each)
  • $109.98 (Each)

  • $329.94 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV501851
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV501-851
Description
Cable Tester Kit W/ Scout Pro 3 Tester
Cable Tester Kit With Scout® Pro 3 Tester, Remotes, Adapter, Battery, Cable Tester Tests Voice (RJ11/12), Data (RJ45) and Video (Coax F-Connector) Terminated Cables With Clearly Defined Results
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
092644692260 / 00092644692260
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.98 (Each)
Standard Packaging
$329.94 (Per 3)
Resources
Other Links
 
 
VDV501851 - Other
 
VDV501851 - Other
 
VDV501851 - Other
Images
 
 
VDV501851 - Small Image
 
VDV501851 - Large Image
 
VDV501851 - Video
Attachments
 
 
VDV501851 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic and Metal
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
CABLE TESTER KIT W/ SCOUT PRO 3 TESTER
extra long description
KLEIN VDV501-851 Scout® Pro 3 Teste
Product Type
Scout® Pro 3 Tester Starter Kit
Long Description
Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery, Cable tester tests voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables with clearly defined results
Special Features
Measures Cable Length; Backlit LCD; Hub Blink
Additional Information
media
Yes
included
Tester, Self-Storing Remote, (5) LanMap RJ45 Locator Remotes, (5) CoaxMap F-connector Locator Remotes, (1) Coax F-adapter, Manual, (1) 9V Battery
Overall Width
1.25" (3.2 cm)
Overall Height
3" (7.6 cm)
battery life
50 Hours Active
display
Backlit LCD
Cable Type
DATA:, Shielded or Unshielded, CAT3, CAT5E, CAT6, CAT6A, CAT7; COAXIAL: RG59, RG6/6Q
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV501-851
GTIN
00092644692260
UPC
092644692260
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Twisted Pair, DATA, Voice, LAN, and Coaxial
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Testing
standard
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat