VDV812612 - Universal F Compression Connectors RG6/6Q 50PK

Klein Tools

  • $50.03 (Each)
  • $50.03 (Each)

  • $300.18 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VDV812612
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV812-612
Description
Universal F Compression Connectors RG6/6Q 50PK
Klein Tools' Comprehensive Line Of Innovative Connectors Provide Excellent Holding Power and Signal Strength You Require. These Connectors Are Faster to Install, More Flexible and Convenient to Use Saving Time and Money. Klein'S Connectors Are Professional-Grade and Include The Quality You Expect.
Slang Terms

Categories
Connecting Devices - Coaxial & Twinaxial Connectors
Classification
Cord Connectors & Cord Grips
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
092644581489 / 00092644581489
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.03 (Each)
Standard Packaging
$300.18 (Per 6)
Resources
Images
 
 
VDV812612 - Small Image
 
VDV812612 - Large Image
 
VDV812612 - Large Image
 
VDV812612 - Large Image
 
VDV812612 - Video
360 Images
 
 
VDV812612 - 360 Image
Attachments
 
 
VDV812612 - Specification Sheet
Other Links
 
 
VDV812612 - Other
 
VDV812612 - Other
 
VDV812612 - Other
 
VDV812612 - Other
 
VDV812612 - Other
Descriptions
Product Type
F Compression Connector RG6/6Q PK50
extra long description
KLEIN VDV812-612 F Compression Conn
Features
Klein Tools' comprehensive line of innovative connectors provide excellent holding power and signal strength you require. These connectors are faster to install, more flexible and convenient to use saving time and money. Klein's connectors are professional-grade and include the quality you expect.
Long Description
Klein Tools' comprehensive line of innovative connectors provide excellent holding power and signal strength you require. These connectors are faster to install, more flexible and convenient to use saving time and money. Klein's connectors are professional-grade and include the quality you expect.
Description
UNIVERSAL F COMPRESSION CONNECTORS RG6/6Q 50PK
Additional Information
media
Yes
package quantity
50
Conductor Type
F-Connector
Cable Type
RG6/6Q
Manufacturer Information
Manufacturers Part Number
VDV812-612
Brand
Klein Tools
GTIN
00092644581489
UPC
092644581489
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds