VDV813607 - Universal BNC Compression Connectors RG6-R6Q 10PK

Klein Tools

  • $38.08 (Each)
  • $38.08 (Each)

  • $228.48 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV813607
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV813-607
Description
Universal BNC Compression Connectors RG6-R6Q 10PK
Compression Connector, BNC Connection, RG 6 to RG 6Q Cable, Sleeve: Yellow, Compression Terminal, Nickel Plated, Solid Brass Material, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
092644581434 / 00092644581434
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.08 (Each)
Standard Packaging
$228.48 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
VDV813607 - Small Image
 
VDV813607 - Large Image
 
VDV813607 - Large Image
 
VDV813607 - Video
Other Links
 
 
VDV813607 - Other
 
VDV813607 - Other
 
VDV813607 - Other
 
VDV813607 - Other
 
VDV813607 - Other
 
VDV813607 - Other
Attachments
 
 
VDV813607 - Specification Sheet
360 Images
 
 
VDV813607 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Solid Brass
Material, Color, and Finish
Color
Sleeve: Yellow
Finish
Nickel Plated
Descriptions
Product Type
Compression Connector
Description
UNIVERSAL BNC COMPRESSION CONNECTORS RG6-R6Q 10PK
Long Description
Compression Connector, BNC Connection, RG 6 to RG 6Q Cable, Sleeve: Yellow, Compression Terminal, Nickel Plated, Solid Brass Material, 0.35 lb/EA
Short Description
Compression Connector, BNC, RG 6 to RG 6Q
extra long description
KLEIN VDV813-607 BNC Compression Co
Features
Klein's patented universal sleeve technology BNC connectors install up to 5x faster than other BNC compression connectors. Patented viewing windows in sleeve aid in proper seating. One connector fits all diameter variations within a cable series. This patented sleeve design provides the excellent holding power and signal strength you demand.
Additional Information
Connection Type
BNC
Cable Type
RG 6 to RG 6Q
for use with
Comprehensive Line Helps Prepare;Connect and Test CatV;Home Theater;Satellite;Network;Phone and Security System
package quantity
10 PK
media
Yes
Conductor Type
BNC Connector
Manufacturer Information
Manufacturers Part Number
VDV813-607
Brand
Klein Tools
GTIN
00092644581434
UPC
092644581434
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.35 lb/EA
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat