VDV826602 - Modular Data Plugs RJ45 CAT5E, 50-Pack

Klein Tools

  • $37.09 (Each)
  • $37.09 (Each)

  • $222.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826602
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-602
Description
Modular Data Plugs RJ45 CAT5E, 50-Pack
Modular Data Plugs RJ45 CAT5E, 50-Pack
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581380 / 00092644581380
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.09 (Each)
Standard Packaging
$222.54 (Per 6)
Resources
Images
 
 
VDV826602 - Small Image
 
VDV826602 - Large Image
 
VDV826602 - Large Image
 
VDV826602 - Large Image
 
VDV826602 - Large Image
 
VDV826602 - Video
360 Images
 
 
VDV826602 - 360 Image
Attachments
 
 
VDV826602 - Specification Sheet
Other Links
 
 
VDV826602 - Other
 
VDV826602 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Twisted Pair Connector
Description
MODULAR DATA PLUGS RJ45 CAT5E, 50-PACK
Long Description
Twisted Pair Connector, RJ45 Connector, 8 Contacts, Clear, 0.0500 lb
Short Description
Twisted Pair Connector, RJ45, 8 C, Clear
Special Features
Durable Resin Housing and Spring Clip
extra long description
KLEIN VDV826-602 Modular Data Plug
Additional Information
package quantity
50 PK
Cable Type
CAT 5/CAT 5e
Connector Type
RJ45
number of contacts
8
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV826-602
Brand
Klein Tools
GTIN
00092644581380
UPC
092644581380
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.0500 lb
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Voice/Data/Video Tools
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat