VDV826604 - Uy Idc Connectors Uy 22-26 Awg, 25PK

Klein Tools

  • $9.95 (Each)
  • $9.95 (Each)

  • $59.70 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826604
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-604
Description
Uy Idc Connectors Uy 22-26 Awg, 25PK
Klein'S 25-Pack Of Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Corrosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581403 / 00092644581403
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Standard Packaging
$59.70 (Per 6)
Resources
Images
 
 
VDV826604 - Small Image
 
VDV826604 - Large Image
 
VDV826604 - Video
Attachments
 
 
VDV826604 - Specification Sheet
Other Links
 
 
VDV826604 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Uy Idc Connector Uy 22-26 Awg
extra long description
KLEIN VDV826-604 UY IDC Connector U
Features
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.
Long Description
Klein's 25-pack of insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.
Description
UY IDC CONNECTORS UY 22-26 AWG, 25PK
Additional Information
media
Yes
package quantity
25
Cable Type
22-26 AWG
Connector Type
UY
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-604
GTIN
00092644581403
UPC
092644581403
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.05
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat