VDV826611 - Modular Data Plugs RJ45, CAT5E, 100-Pack

Klein Tools

  • $61.46 (Each)
  • $61.46 (Each)

  • $368.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826611
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-611
Description
Modular Data Plugs RJ45, CAT5E, 100-Pack
Telephone Plugs From Klein Tools Features Thick 50 Micro-Inch Gold Plating On Contacts to Prevent Erosion and Extended Connector Life. The Three-Pronged Contacts Provide More Reliable Connections With Solid and Stranded Wire. Also Features Durable Resin Housing and A Spring Clip.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581472 / 00092644581472
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.46 (Each)
Standard Packaging
$368.76 (Per 6)
Resources
Images
 
 
VDV826611 - Small Image
 
VDV826611 - Large Image
 
VDV826611 - Large Image
 
VDV826611 - Large Image
 
VDV826611 - Large Image
 
VDV826611 - Video
360 Images
 
 
VDV826611 - 360 Image
Attachments
 
 
VDV826611 - Specification Sheet
Other Links
 
 
VDV826611 - Other
 
VDV826611 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Modular Data Plug RJ45 CAT5E 100 PK
extra long description
KLEIN VDV826-611 Modular Data Plug
Features
Telephone plugs from Klein Tools features thick 50 micro-inch gold plating on contacts to prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. Also features durable resin housing and a spring clip.
Description
MODULAR DATA PLUGS RJ45, CAT5E, 100-PACK
Long Description
Telephone plugs from Klein Tools features thick 50 micro-inch gold plating on contacts to prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. Also features durable resin housing and a spring clip.
Additional Information
package quantity
100
Cable Type
CAT 5/CAT 5e
Connector Type
RJ45
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV826-611
Brand
Klein Tools
GTIN
00092644581472
UPC
092644581472
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat