VDV826703 - Pass-Thru Modular Data Plug, RJ45-CAT6, 50-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826703
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-703
Description
Pass-Thru Modular Data Plug, RJ45-CAT6, 50-Pack
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations For and Data Applications. Cable Easily Passes Through Connector For Consistent and Secure Termination. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. These CAT6 Connectors Meet or Exceed All Power Over Ethernet (Poe) Standards. Use With Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644690938 / 00092644690938
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Large Image
 
VDV826703 - Video
Attachments
 
 
VDV826703 - Specification Sheet
Other Links
 
 
VDV826703 - Other
 
VDV826703 - Other
 
VDV826703 - Other
 
VDV826703 - Other
360 Images
 
 
VDV826703 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC Plastic; Gold Plated Contacts
Dimensions and Weight
Overall Length
0.875" (2.2 cm)
Descriptions
Product Type
Pass-Thru™ Data Plug, CAT6, 50 PK
extra long description
KLEIN VDV826-703 Pass-Thru™ Data Pl
Description
PASS-THRU MODULAR DATA PLUG, RJ45-CAT6, 50-PACK
Long Description
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for and data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors meet or exceed all Power over Ethernet (PoE) standards. Use with Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Special Features
Pass-Thru Technology; Meets All PoE Standards
Features
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for and data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors meet or exceed all Power over Ethernet (PoE) standards. Use with Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Additional Information
Overall Width
0.094" (0.2 cm)
Overall Height
0.453" (1.2 cm)
package quantity
50
Cable Type
CAT6
Connector Type
RJ45
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-703
GTIN
00092644690938
UPC
092644690938
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.006
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Voice and Data
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat