VDV826729 - Pass-Thru Modular Data Plugs RJ45-CAT6, 10-Pack

Klein Tools

  • $11.92 (Each)
  • $11.92 (Each)

  • $47.68 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826729
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-729
Description
Pass-Thru Modular Data Plugs RJ45-CAT6, 10-Pack
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations For Data Applications. Cable Easily Passes Through Connector For Consistent and Secure Termination. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. These CAT6 Connectors Are Fully Compliant With All Poe Standards. Use With Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644690921 / 00092644690921
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.92 (Each)
Standard Packaging
$47.68 (Per 4)
Resources
Other Links
 
 
VDV826729 - Other
Images
 
 
VDV826729 - Large Image
 
VDV826729 - Large Image
 
VDV826729 - Large Image
 
VDV826729 - Large Image
 
VDV826729 - Large Image
 
VDV826729 - Large Image
 
VDV826729 - Large Image
 
VDV826729 - Video
Attachments
 
 
VDV826729 - Specification Sheet
360 Images
 
 
VDV826729 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC Plastic; Gold Plated Contacts
Dimensions and Weight
Overall Length
0.875" (2.2 cm)
Descriptions
Product Type
Pass-Thru™ Data Plug. CAT6, 10 PK
extra long description
KLEIN VDV826-729 Pass-Thru™ Data Pl
Description
PASS-THRU MODULAR DATA PLUGS RJ45-CAT6, 10-PACK
Features
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors are fully compliant with all PoE standards. Use with Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Long Description
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors are fully compliant with all PoE standards. Use with Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
Special Features
Pass-Thru Technology; Meets All PoE Standards
Additional Information
media
Yes
Connector Type
RJ45
Overall Width
0.094" (0.2 cm)
Overall Height
0.453" (1.2 cm)
package quantity
10
Cable Type
CAT6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-729
GTIN
00092644690921
UPC
092644690921
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Packaging
Weight
1 oz (28 g)
Weight per each
0.006
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Voice and Data
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat