VDV826763 - Pass-Thru Data Plug, CAT6, 200 PK

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826763
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-763
Description
Pass-Thru Data Plug, CAT6, 200 PK
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations. Cable Easily Passes Through Connector For Consistent and Secure Termination. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. These CAT6 Connectors Are Fully Compliant With All Poe Standards.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
092644691898
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV826763 - Small Image
 
VDV826763 - Large Image
 
VDV826763 - Large Image
 
VDV826763 - Large Image
 
VDV826763 - Large Image
 
VDV826763 - Large Image
 
VDV826763 - Large Image
 
VDV826763 - Large Image
 
VDV826763 - Video
360 Images
 
 
VDV826763 - 360 Image
Attachments
 
 
VDV826763 - Specification Sheet
Other Links
 
 
VDV826763 - Other
 
VDV826763 - Other
 
VDV826763 - Other
 
VDV826763 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC Plastic; Gold Plated Contacts
Dimensions and Weight
Overall Length
0.875" (2.2 cm)
Descriptions
Long Description
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors are fully compliant with all PoE standards.
Special Features
Pass-Thru Technology; Meets All PoE Standards
Product Type
Pass-Thru™ Data Plug, CAT6, 200 PK
extra long description
KLEIN VDV826-763 Pass-Thru™ Data Pl
Features
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors are fully compliant with all PoE standards.
Description
PASS-THRU DATA PLUG, CAT6, 200 PK
Additional Information
Overall Width
0.094" (0.2 cm)
Overall Height
0.453" (1.2 cm)
package quantity
200
Cable Type
CAT6
Connector Type
RJ45
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-763
Taxonomies, Classifications, and Categories
Type
MODULAR
Packaging
Weight
9.8 oz (278 g)
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Application
Voice and Data
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat