1234N3403 - 3/4"BLK Cord Conne

KLH

  • $6.22 (Each)
  • $6.22 (Each)

  • $621.98 (Per 100)
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
1234N3403
Manufacturer's Part Number
Description
3/4"BLK Cord Conne
Cable Gland, 0.512 to 0.669 In;13 to 18 MM Cable/Cord Size, Jet Black, NPT Connection Type, Made In Usa, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 In NPT Size, Cable Glands With Integrated Strain Relief;Protection Rating Ip 68 (5 Bar/72 Psi) Special Features, Ul 94V-0;Ul Approved or Ul Recognized Standards Met, Ipon(R) Sub Brand, 3/4 In Thread Size, 2.31 KG Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$6.22 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1234N3403.
Jump To:

Similar Items

Similar items are close alternatives to 1234N3403, though they may not be 100% alike.

Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In ...
  • Our Part #: LPCG757
  • Nacogdoches Availability: 62
  • Total Availability: In Stock
  • MFR Part #: LPCG757
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($49.65) · 50 ($248.27) ·
LPCG757 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat