95035 - 2-Port Alumiconn 100/Box

King

  • $502.28 (Each)
  • $502.28 (Each)
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
95035
Manufacturer
King
Manufacturer's Part Number
95035
Description
2-Port Alumiconn 100/Box
2-Port Alumiconn 100 PC. Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121428 - Electrical taps
UPC/GTIN
719362950358 / 00719362950358
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$502.28 (Each)
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
Lug Connector
Description
2-PORT ALUMICONN 100/BOX
extra long description
18 AWG SOLID/STRANDED, 12 AWG SOLID MIN. CONDUCTOR SIZE; 10 AWG SOLID/STRANDED, 10 AWG SOLID MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), UL 486C APPROVAL; 300 VOLT VOLTAGE RATING; TIN PLATED (LUG), NICKEL PLATED (SCREW) BODY MATERIAL; 2 PORT(S); ALUMICONN[R] BRAND; OVERALL DIMENSION 0.91 INCH LENGTH X 0.77 INCH WIDTH X 0.65 INCH HEIGHT; TEMPERATURE RATING 105 DEG C; FLAMMABILITY RATING V-2; APPLICABLE STANDARD CPSC
Long Description
2-PORT ALUMICONN 100 PC. BOX
Manufacturer Information
Brand
King
Manufacturers Part Number
95035
GTIN
00719362950358
UPC
719362950358
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.52